Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Ivory And White Geometric Indoor Outdoor Runner Rug

  • Mfr # 563967

  • Zoro # G622331015


product price: $64.49
/ea

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.3 in
Width (In.)
90 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563967
Zoro #
G622331015
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.3 in
Width (In.)
90 in
Height
26 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Ivory White
Material
Polypropylene
Backing Material
Polypropylene
Method of Construction
Flatweave
Shape
Runner

Description

Add some artistry to your room with this 8-foot ivory and white geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 90-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.