
8' Ivory Blue And Orange Floral Indoor Outdoor Runner Rug
Mfr # 545025
Zoro # G422336470
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Material
Polypropylene
Width (In.)
96 in
Assembly Required
No Assembly Needed
Color
Ivory Blue/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545025
Zoro #
G422336470
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
96 in
Height
27 in
Details
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Ivory Blue/Orange
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 8-foot ivory blue and orange floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.