8' Ivory Green And Yellow Round Floral Indoor Outdoor Area Rug
- Mfr # 548065
- Zoro # G222325117
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Green/Green Yellow
Material
Polypropylene
Shape
Round
Width (In.)
94 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548065
- Zoro #
- G222325117
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Green/Green Yellow
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Flatweave
- Backing Material
- Latex
Dimensions
- Width (In.)
- 94 in
- Height
- 94 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 8-foot ivory green and yellow round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in ivory, green, and yellow that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.