8' Ivory Orange and Blue Round Floral Indoor Outdoor Area Rug
- Mfr # 527632
- Zoro # G222353707
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Orange/Orange Blue
Material
Polypropylene
Shape
Round
Width (In.)
94 in
Height
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527632
- Zoro #
- G222353707
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Orange/Orange Blue
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Width (In.)
- 94 in
- Height
- 94 in
- Depth
- 0.25 in
Description
This 8-foot ivory orange and blue round floral indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a floral pattern in ivory orange and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.