
8' Ivory Orange and Blue Round Floral Indoor Outdoor Area Rug
Mfr # 527639
Zoro # G422330737
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
94 in
Depth
0.25 in
Color
Ivory Orange/Orange Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527639
Zoro #
G422330737
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
94 in
Depth
0.25 in
Height
94 in
Details
Color
Ivory Orange/Orange Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot ivory orange and blue round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in ivory orange and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.