Shop HOMEROOTS
See all product information
Create Account
8' Ivory Orange Green And Blue Round Floral Indoor Outdoor Area Rug
- Mfr # 548069
- Zoro # G022339949
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Color
Green Blue/Ivory Orange
Material
Polypropylene
Width (In.)
94 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 548069
- Zoro #
- G022339949
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Green Blue/Ivory Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Width (In.)
- 94 in
- Depth
- 0.25 in
- Height
- 94 in
Description
This 8-foot ivory orange green and blue round floral indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a floral pattern in ivory, orange, green, and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.