
8' Lavender And Ivory Round Abstract Washable Indoor Outdoor Area Rug
Mfr # 599732
Zoro # G722327215
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Width (In.)
96 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599732
Zoro #
G722327215
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.19 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Color
Lavender, Ivory
Shape
Round
Description
This 8-foot lavender and ivory round abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in lavender and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.