Shop HOMEROOTS
See all product information
Create Account
8' Lavender And Purple Round Striped Washable Indoor Outdoor Area Rug
- Mfr # 581655
- Zoro # G922328463
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Color
Lavender, Purple
Shape
Round
Height
96 in
Material
Polyester
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581655
- Zoro #
- G922328463
- UPC #
- -
- Country of Origin
- China
- Color
- Lavender, Purple
- Shape
- Round
- Item
- Outdoor Rug
- Material
- Polyester
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Height
- 96 in
- Width (In.)
- 96 in
- Depth
- 0.19 in
Description
Add some artistry to your room with this 8-foot lavender and purple round striped washable indoor outdoor area rug. This geometric round shaped rug features a striped pattern in lavender and purple that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.