8' Light Blue And Ivory Round Abstract Washable Indoor Outdoor Area Rug

  • Mfr # 643549

  • Zoro # G222374917


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Depth
0.39 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643549
Zoro #
G222374917
UPC #
-
Country of Origin
China

Dimensions

Depth
0.39 in
Width (In.)
96 in
Height
96 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug

Description

Add some artistry to your room with this 8-foot light blue and ivory round abstract washable indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in light blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96.00-inch h x 96.00-inch w x 0.39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.