8' Light Gray And Gray Round Geometric Indoor Outdoor Area Rug

  • Mfr # 550691

  • Zoro # G222325506


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Color
Gray Gray
Assembly Required
No Assembly Needed
Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550691
Zoro #
G222325506
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
94 in
Width (In.)
94 in

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Gray Gray
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Backing Material
Latex
Shape
Round

Description

This 8-foot light gray and gray round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in light gray and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.