Shop HOMEROOTS
See all product information
Create Account
8" Midnight Blue And Clear Oval Lead Free Crystal Table Vase
- Mfr # 375847
- Zoro # G122884899
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Clear, Midnight
Vase Type
Table Vase
Material
Lead Free Crystal
Watertight
Yes
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375847
- Zoro #
- G122884899
- UPC #
- -
- Country of Origin
- Poland
- Color
- Clear, Midnight
- Vase Type
- Table Vase
- Material
- Lead Free Crystal
- Watertight
- Yes
- Shape
- Oval
- Occasion
- No Holiday
- Pattern
- Solid Color
- Style
- Contemporary
- Intended Room
- Living Room
- Item
- Vases
- Assembly Required
- No
- Finish Style
- No Distressing
- Commercial Use
- No
Dimensions
- Width
- 3 in
- Length
- 8 in
- Depth
- 5.5 in
Description
The 8-inch midnight blue and clear oval lead free crystal table vase is a stunning centerpiece that enhances any living space. Its elegant oval shape brings a unique touch to your decor, seamlessly blending with contemporary styles. Crafted from premium mouth blown lead-free crystal, this vase is a perfect choice for displaying fresh flowers or as a standalone accent piece. The striking contrast of clear and midnight blue adds depth and sophistication, ensuring it catches the eye of all who enter the room. Elevate your interior design with this exquisite table vase that embodies both artistry and functionality. 8-inch h x 3-inch w x 5.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.