Zoro Homepage

8' Natural Geometric Indoor Outdoor Runner Rug

  • Mfr # 572730

  • Zoro # G222359228


product price: $66.59
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Depth
0.24 in
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572730
Zoro #
G222359228
UPC #
-
Country of Origin
India

Dimensions

Depth
0.24 in
Height
26 in
Width (In.)
96 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Color
Natural
Shape
Runner

Description

This 8-foot natural geometric indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 96-inch w x 0.24-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.