8' Navy Blue And Denim Blue Round Moroccan Washable Indoor Outdoor Area Rug
Mfr # 578138
Zoro # G722332288
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Denim Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
96 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
578138
Zoro #
G722332288
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.19 in
Details
Color
Navy Blue/Denim Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Round
Description
Add some artistry to your room with this 8-foot navy blue and denim blue round moroccan washable indoor outdoor area rug. This geometric round shaped rug features a moroccan pattern in navy blue and denim blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.