
8' Navy Blue And Ivory Indoor Outdoor Runner Rug
Mfr # 545536
Zoro # G522330262
product price: $70.95
/eaKey Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Application Type
Non-Commercial
Width (In.)
90 in
Color
Navy Blue/Blue Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545536
Zoro #
G522330262
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
90 in
Height
26 in
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Item
Outdoor Rug
Description
This 8-foot navy blue and ivory indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug flaunts a navy blue and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 90-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.