8' Navy Blue And Ivory Round Geometric Indoor Outdoor Area Rug

  • Mfr # 552322

  • Zoro # G322335559


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Depth
0.28 in
Assembly Required
No Assembly Needed
Color
Blue Ivory
Application Type
Non-Commercial
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552322
Zoro #
G322335559
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.28 in
Height
96 in
Width (In.)
96 in

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Blue Ivory
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Shape
Round

Description

Add some artistry to your room with this 8-foot navy blue and ivory round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in navy blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.28-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.