
8' Navy Blue And Ivory Round Indoor Outdoor Area Rug
Mfr # 545541
Zoro # G122327785
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
96 in
Color
Navy Blue/Blue Ivory
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545541
Zoro #
G122327785
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
96 in
Width (In.)
96 in
Details
Item
Outdoor Rug
Color
Navy Blue/Blue Ivory
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 8-foot navy blue and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.