8' Navy Blue Beige Green Blue And Red Floral Indoor Outdoor Runner Rug

  • Mfr # 546780

  • Zoro # G822325432


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Width (In.)
96 in
Application Type
Non-Commercial
Color
Navy Blue/Beige Green/Green Blue/Red
Material
Polypropylene
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546780
Zoro #
G822325432
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
96 in
Height
27 in
Depth
0.25 in

Details

Application Type
Non-Commercial
Color
Navy Blue/Beige Green/Green Blue/Red
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner

Description

Set an inviting tone in your space with this 8-foot navy blue beige green blue and red floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 96-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.