Shop HOMEROOTS
See all product information
Create Account
8' Navy Blue Brown And Terra Cotta Round Damask Washable Indoor Outdoor Area Rug
- Mfr # 603601
- Zoro # G922328227
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Brown
Height
96 in
Application Type
Non-Commercial
Material
Polyester
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 603601
- Zoro #
- G922328227
- UPC #
- -
- Country of Origin
- China
- Color
- Navy Blue/Brown
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polyester
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
- Shape
- Round
Dimensions
- Height
- 96 in
- Depth
- 0.19 in
- Width (In.)
- 96 in
Description
Set an inviting tone in your space with this 8-foot navy blue brown and terra cotta round damask washable indoor outdoor area rug. This geometric round shaped rug features a damask pattern in navy blue, brown, and terra cotta that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.