Zoro Homepage

8' Navy Blue Power Loom Runner Rug

  • Mfr # 522566

  • Zoro # G722331441


product price: $62.59
/ea

Key Features

Color
Navy Blue
Height
26 in
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522566
Zoro #
G722331441
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
96 in

Details

Color
Navy Blue
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Shape
Runner

Description

Set an inviting tone in your space with this 8' navy blue power loom runner rug. This runner shaped rug flaunts a navy blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 26" W x 96" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.