8' Navy Blue Striped Washable Indoor Outdoor Runner Rug
Mfr # 561213
Zoro # G722350664
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Material
Polyester
Color
Navy Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561213
Zoro #
G722350664
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Details
Item
Outdoor Rug
Material
Polyester
Color
Navy Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner
Description
Set an inviting tone in your space with this 8-foot navy blue striped washable indoor outdoor runner rug. This runner shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 90-inch w x 0.19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.