
8" Off White Resin And Metal Snipe Bird Tabletop Sculpture
Mfr # 392522
Zoro # G922882361
product price: $52.19
/eaKey Features
Design Motif
Bird
Color
Off White
Material
Metal, Resin
Length
8 in
Sculpture Type
Tabletop Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392522
Zoro #
G922882361
UPC #
-
Country of Origin
China
Dimensions
Length
8 in
Width
6 in
Depth
6 in
Details
Design Motif
Bird
Color
Off White
Material
Metal, Resin
Sculpture Type
Tabletop Sculpture
Hand Painted
No
Construction Method
Machine-Made
Subject
Nature
Plays Music
No
LED Lighting
No
Assembly Required
No
Finish
Matte
Commercial Use
Yes
Occasion
No Holiday
Nature Motif
No Nature
Item
Sculptures
Description
Bring some sizzle to your space with this eye-catching 8-inch off white resin and metal snipe bird tabletop sculpture. This piece is made from resin and has a weathered and distressed off-white finish on it. The textured finish mimics the look of bird feathers. The body of the bird has a solid round shape with eye details and a large beak. Attached to the body there are two thin metal legs that go down in to webbed feet which have the same rustic finish. This pretty bird brings a touch of coastal style and some outdoor beauty to your space. 8-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.