
8' Olive Green Gray And Charcoal Round Oriental Washable Indoor Outdoor Area Rug
Mfr # 582106
Zoro # G722332448
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Color
Olive Green, Gray, Charcoal
Material
Polyester
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
582106
Zoro #
G722332448
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
96 in
Height
96 in
Depth
0.19 in
Details
Color
Olive Green, Gray, Charcoal
Material
Polyester
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot olive green gray and charcoal round oriental washable indoor outdoor area rug. This geometric round shaped rug features a oriental pattern in olive green, gray, and charcoal that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.