8' Purple Plum And Charcoal Round Medallion Washable Indoor Outdoor Area Rug

  • Mfr # 589310
  • Zoro # G222328781
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Color
Purple, Plum, Charcoal
Material
Polyester
Shape
Round
Width (In.)
96 in
Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
589310
Zoro #
G222328781
UPC #
-
Country of Origin
China
Color
Purple, Plum, Charcoal
Material
Polyester
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.19 in

Description

Add some artistry to your room with this 8-foot purple plum and charcoal round medallion washable indoor outdoor area rug. This geometric round shaped rug features a medallion pattern in purple, plum, and charcoal that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.19-inch d.

Ratings & reviews