
8' Red And Orange Abstract Indoor Outdoor Runner Rug
Mfr # 545543
Zoro # G422330898
product price: $70.95
/eaKey Features
Depth
0.25 in
Color
Red Orange
Material
Polypropylene
Width (In.)
90 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545543
Zoro #
G422330898
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
90 in
Height
26 in
Details
Color
Red Orange
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner
Description
This 8-foot red and orange abstract indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 90-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.