8' Red And Orange Round Abstract Indoor Outdoor Area Rug

  • Mfr # 545548

  • Zoro # G922331104


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Red Orange
Assembly Required
No Assembly Needed
Width (In.)
96 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545548
Zoro #
G922331104
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
96 in
Height
96 in

Details

Color
Red Orange
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round

Description

Add some artistry to your room with this 8-foot red and orange round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in red and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.