Shop HOMEROOTS

8' Red Gold Teal Blue And Green Round Floral Indoor Outdoor Area Rug

  • Mfr # 548071

  • Zoro # G222325179


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Color
Blue Green/Red Gold/Teal Blue
Material
Polypropylene
Shape
Round
Width (In.)
94 in
Height
94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548071
Zoro #
G222325179
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
94 in
Height
94 in
Depth
0.25 in

Details

Color
Blue Green/Red Gold/Teal Blue
Material
Polypropylene
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 8-foot red gold teal blue and green round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in red, gold, teal blue, and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 94-inch h x 94-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.