
8" Red Metal Table Lamp
Mfr # 646281
Zoro # G322346722
product price: $55.39
/eaKey Features
Depth
4.92 in
Height
8.26 in
Assembly Required
No Assembly Needed
Width
4.92 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646281
Zoro #
G322346722
UPC #
-
Country of Origin
China
Dimensions
Depth
4.92 in
Height
8.26 in
Width
4.92 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
With this 8-inch red metal table lamp you can bring in design to any space along with adding some ambient lighting. A gorgeous red metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 8.26-inch h x 4.92-inch w x 4.92-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.