Shop HOMEROOTS
See all product information
Create Account
8' Round Beige Non Slip Rug Pad
- Mfr # 384353
- Zoro # G422888566
product price:Â
$
46.15
/ea
Key Features
Size
8' Round
Color
Beige
Pattern
Solid
Material
Polyvinyl Chloride
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384353
- Zoro #
- G422888566
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Pattern
- Solid
- Material
- Polyvinyl Chloride
- Shape
- Round
- Item
- Rug Pads
- Features
- Non-Slip Pad
- Type
- Rug Pad
- Compatible Floor
- Hardwood
- For Use In
- Living Room
- Finish
- Textured
Dimensions
- Size
- 8' Round
- Length (In.)
- 89.76 in
- Width (In.)
- 89.76 in
- Depth
- 0.39 in
- Pad Thickness
- 0.39 in
Description
Keep area rugs securely in place with this beige non slip rug pad. Made of pvc coated polyester this pad is good for use on all hard surface floors. This grip pad adds a layer of comfort, protects your floors, and prevents your rug from moving and sliding. Hand washable. Intended for indoor use only. 89.76" x 89.76"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.