
8' Round Brown Non Slip Indoor Outdoor Rug Pad
Mfr # 388124
Zoro # G822889620
product price:Â $64.49
/eaKey Features
Length (In.)
89.76 in
Width (In.)
89.76 in
Type
Rug Pad
Size
8' Round
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388124
Zoro #
G822889620
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
89.76 in
Width (In.)
89.76 in
Size
8' Round
Pad Thickness
0.08 in
Depth
0.08 in
Details
Type
Rug Pad
Shape
Round
Outdoor Use
Yes
Features
Non-Slip Pad; Water Resistant
For Use In
Living Room
Item
Rug Pads
Pattern
Solid
Color
Brown
Material
Polyester
Organic
No
Description
Keep rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your indoor or outdoor spaces. The use of this pad also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug, help to keep your rug in place, and add some cushiony softness. 89.8-inch H x 89.8-inch W x 0.08-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.