Shop HOMEROOTS
See all product information
Create Account
8' Round Gray Non Slip Rug Pad
- Mfr # 521885
- Zoro # G022370126
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Synthetic
Width (In.)
90 in
Height
90 in
Depth
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521885
- Zoro #
- G022370126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 90 in
- Height
- 90 in
- Depth
- 0.2 in
Details
- Color
- Gray
- Material
- Synthetic
- Item
- Rug Pad
- Assembly Required
- No Assembly Needed
- Application Type
- No
Description
The 8-foot round gray non slip rug pad is designed to enhance your area rugs while providing a stable, slip-resistant surface. Its round shape makes it perfect for various spaces, ensuring your rug stays securely in place. Crafted from durable synthetic materials, this pad not only protects your flooring but also prolongs the life of your rug. It is particularly compatible with hardwood floors, preventing damage and scuffing. Enjoy the perfect blend of comfort and practicality with this versatile rug pad. 90-inch h x 90-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.