8' Round Gray Round Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561019

  • Zoro # G722335470


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyester
Shape
Round
Width (In.)
96 in
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
561019
Zoro #
G722335470
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
96 in
Depth
0.19 in
Height
96 in

Details

Color
Gray
Material
Polyester
Shape
Round
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add great coloration and comfortable texture to your space with this 8-foot round gray round striped washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a striped pattern in gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.