Shop HOMEROOTS
See all product information
Create Account
8' Round Green and White Round Abstract Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 559627
- Zoro # G722335531
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Green, White
Material
Polyester
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559627
- Zoro #
- G722335531
- UPC #
- -
- Country of Origin
- China
- Color
- Green, White
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.19 in
- Height
- 96 in
Description
This 8-foot round green and white round abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in green and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.