Shop HOMEROOTS
See all product information
Create Account
8' Round Green Round Plaid Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 562232
- Zoro # G922325660
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Width (In.)
96 in
Height
96 in
Assembly Required
No Assembly Needed
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562232
- Zoro #
- G922325660
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Material
- Polyester
- Backing Material
- Felt
- Method of Construction
- Machine Woven
- Shape
- Round
Dimensions
- Width (In.)
- 96 in
- Height
- 96 in
- Depth
- 0.19 in
Description
Add some artistry to your room with this 8-foot round green round plaid washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a plaid pattern in green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.