Shop HOMEROOTS
See all product information
Create Account
8' Round Orange and Rust Round Floral Medallion Washable Non Skid Indoor Outdoor Area Rug
- Mfr # 563462
- Zoro # G222332542
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Rust
Material
Polyester
Shape
Round
Width (In.)
96 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563462
- Zoro #
- G222332542
- UPC #
- -
- Country of Origin
- China
- Color
- Orange, Rust
- Material
- Polyester
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.19 in
- Height
- 96 in
Description
Set an inviting tone in your space with this 8-foot round orange and rust round floral medallion washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a floral medallion pattern in orange and rust that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.