
8' Round Pink Round Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559600
Zoro # G322360841
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Depth
0.19 in
Height
96 in
Material
Polyester
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559600
Zoro #
G322360841
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
96 in
Width (In.)
96 in
Details
Shape
Round
Material
Polyester
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Pink
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot round pink round abstract washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in pink that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.