8' Round Tan Round Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561118
  • Zoro # G822336377
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Polyester
Shape
Round
Width (In.)
96 in
Height
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
561118
Zoro #
G822336377
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
96 in
Height
96 in
Depth
0.19 in

Details

Color
Tan
Material
Polyester
Shape
Round
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 8-foot round tan round striped washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a striped pattern in tan that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D

Ratings & reviews