8' Round Taupe and Ivory Round Patchwork Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563525
Zoro # G422352821
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Application Type
Non-Commercial
Depth
0.19 in
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563525
Zoro #
G422352821
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
96 in
Width (In.)
96 in
Details
Material
Polyester
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Backing Material
Felt
Color
Taupe, Ivory
Method of Construction
Machine Woven
Shape
Round
Description
Set an inviting tone in your space with this 8-foot round taupe and ivory round patchwork washable stain resistant non skid indoor outdoor area rug. This geometric round shaped rug features a patchwork pattern in taupe and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.