8' Round Teal Round Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560434
Zoro # G222333587
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560434
Zoro #
G222333587
UPC #
-
Country of Origin
China
Dimensions
Height
96 in
Depth
0.19 in
Width (In.)
96 in
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Teal
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Round
Description
This 8-foot round teal round abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in teal that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 96-inch H x 96-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.