8' Runner Aqua Striped Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 561024

  • Zoro # G522328740


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Width (In.)
90 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561024
Zoro #
G522328740
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
90 in
Height
27 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Aqua
Item
Outdoor Rug
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot runner aqua striped washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a striped design in aqua to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.