8' Runner Beige Abstract Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 559975
- Zoro # G722328397
product price:Â
$
90.49
/ea
Key Features
Color
Beige
Material
Polyester
Shape
Runner
Width (In.)
90 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559975
- Zoro #
- G722328397
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Material
- Polyester
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Felt
- Method of Construction
- Machine Woven
Dimensions
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 27 in
Description
Set an inviting tone in your space with this 8-foot runner beige abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.