8' Runner Beige Geometric Stain Resistant Indoor Outdoor Runner Rug

  • Mfr # 531622

  • Zoro # G522331108


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531622
Zoro #
G522331108
UPC #
-
Country of Origin
Turkey

Dimensions

Height
28 in
Depth
0.02 in
Width (In.)
96 in

Details

Color
Beige
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Power Loom
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot runner beige geometric stain resistant indoor outdoor runner rug. This runner shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 28-inch H x 96-inch W x 0.02-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.