
8' Runner Beige Geometric Stain Resistant Indoor Outdoor Runner Rug
Mfr # 531629
Zoro # G222334959
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Depth
0.02 in
Application Type
Non-Commercial
Color
Beige
Height
28 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531629
Zoro #
G222334959
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.02 in
Height
28 in
Width (In.)
96 in
Details
Application Type
Non-Commercial
Color
Beige
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Power Loom
Shape
Runner
Description
Add some artistry to your room with this 8-foot runner beige geometric stain resistant indoor outdoor runner rug. This runner shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 28-inch H x 96-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.