8' Runner Blue and Gray Striped Stain Resistant Indoor Outdoor Runner Rug
- Mfr # 531643
- Zoro # G422329021
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Gray
Material
Polypropylene
Shape
Runner
Width (In.)
96 in
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531643
- Zoro #
- G422329021
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 96 in
- Height
- 28 in
- Depth
- 0.02 in
Details
- Color
- Blue Gray
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Description
This 8-foot runner blue and gray striped stain resistant indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 28-inch H x 96-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.