8' Runner Brown Abstract Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 559245

  • Zoro # G422340033


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Depth
0.19 in
Width (In.)
90 in
Assembly Required
No Assembly Needed
Color
Brown
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559245
Zoro #
G422340033
UPC #
-
Country of Origin
China

Dimensions

Depth
0.19 in
Width (In.)
90 in
Height
27 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester

Description

This 8-foot runner brown abstract washable stain resistant non skid indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.