8' Runner Brown Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 563503
Zoro # G722357199
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Assembly Required
No Assembly Needed
Width (In.)
90 in
Depth
0.19 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563503
Zoro #
G722357199
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width (In.)
90 in
Depth
0.19 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polyester
Application Type
Non-Commercial
Shape
Runner
Method of Construction
Machine Woven
Color
Brown
Backing Material
Felt
Description
Add some artistry to your room with this 8-foot runner brown washable stain resistant non skid indoor outdoor runner rug. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.