8' Runner Burgundy Abstract Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 559993

  • Zoro # G122327266


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Burgundy
Depth
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559993
Zoro #
G122327266
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Depth
0.19 in
Width (In.)
90 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Burgundy
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Shape
Runner

Description

Set an inviting tone in your space with this 8-foot runner burgundy abstract washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a abstract design in burgundy to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.