8' Runner Burgundy Geometric Washable Non Skid Indoor Outdoor Runner Rug
Mfr # 560065
Zoro # G322329039
product price:Â $98.19
/ea
Free Shipping & Returns
Key Features
Height
27 in
Application Type
Non-Commercial
Depth
0.19 in
Width (In.)
90 in
Color
Burgundy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560065
Zoro #
G322329039
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
0.19 in
Width (In.)
90 in
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Burgundy
Assembly Required
No Assembly Needed
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Runner
Description
Add some artistry to your room with this 8-foot runner burgundy geometric washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a geometric design in burgundy to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.