Shop HOMEROOTS
See all product information
Create Account
8' Runner Fern Green and Gray Floral Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 563035
- Zoro # G922342087
product price:Â
$
90.49
/ea
Key Features
Color
Fern Green, Gray
Shape
Runner
Width (In.)
90 in
Material
Polyester
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563035
- Zoro #
- G922342087
- UPC #
- -
- Country of Origin
- China
- Color
- Fern Green, Gray
- Shape
- Runner
- Item
- Outdoor Rug
- Material
- Polyester
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Width (In.)
- 90 in
- Height
- 27 in
- Depth
- 0.19 in
Description
Add great coloration and comfortable texture to your space with this 8-foot runner fern green and gray floral washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a floral design in fern green and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.