8' Runner Gray and Blue Geometric Stain Resistant Indoor Outdoor Runner Rug

  • Mfr # 531615

  • Zoro # G422328567


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Color
Gray Blue
Depth
0.02 in
Height
28 in
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531615
Zoro #
G422328567
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.02 in
Height
28 in
Width (In.)
96 in

Details

Application Type
Non-Commercial
Color
Gray Blue
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Power Loom
Shape
Runner

Description

Add some artistry to your room with this 8-foot runner gray and blue geometric stain resistant indoor outdoor runner rug. This runner shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 28-inch H x 96-inch W x 0.02-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.