Shop HOMEROOTS
See all product information
Create Account
8' Runner Gray and Red Orange Ombre Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 563728
- Zoro # G922355667
product price:Â
$
90.49
/ea
Key Features
Color
Gray, Red, Orange
Depth
0.19 in
Application Type
Non-Commercial
Height
27 in
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563728
- Zoro #
- G922355667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.19 in
- Height
- 27 in
- Width (In.)
- 90 in
Details
- Color
- Gray, Red, Orange
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Material
- Polyester
- Assembly Required
- No Assembly Needed
- Method of Construction
- Machine Woven
- Backing Material
- Felt
- Shape
- Runner
Description
Set an inviting tone in your space with this 8-foot runner gray and red orange ombre washable stain resistant non skid indoor outdoor runner rug. This runner shaped rug features a ombre design in gray and red orange to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.